- Air Belt Sander
- 1/4" NPT Air Inlet
- 3/8" Minimum Hose Size
- 4500 rpm
- 3/8" Belt Width
| Air Consumption [Average] | 5.5 ft3/min |
| Height | 3 1/2 in |
| Free Speed [Max] | 4500 rpm |
| Length | 11 in |
| Hose Size [Min] | 0.375 in |
| Inlet Size | 1/4 in NPT |
| Belt Width | 0.375 in |
| Weight | 2.14 LB |
| EAN or UPC | 722470017783 |

