- 4" Wheel Size
- 11,000 RPM
- 3/8" Min Hose Size
- Angle Air Grinder
features
- Contoured lever throttle allows teasing from feather-edging to full-speed grinding
- Accepts grinding wheels from 4 1/2" to 5"
- Lever throttle controls power output for precise operation
- Side handle provides better control of tool
| Length | 8 3/4 in |
| NPTF Size | 1/4 in |
| Family Name | Angle Air Grinder |
| Air Consumption [Average] | 7 ft3/min |
| Rotation Speed | 11000 rpm |
| Weight | 4.0 LB |
| EAN or UPC | 722470017110 |

