- 2 3/4" x 12" Pad
- 26600 Strokes per Min
- 3/8" Min Jose Size
- Air Sander
features
- Compact design is great for working in confined spaces
| Air Consumption [Max] | 4.5 ft3/min |
| Family Name | 2 3/4 in x 12 in Pad Air Sander |
| NPTF Size | 1/4 in |
| Sanding Pad Size | 2 3/4 in x 12 in |
| Rotation Speed | 2600 rpm |
| Weight | 7.6 LB |
| EAN or UPC | 722470017165 |

