- 6" Long
- 22,000 RPM
- 3/8" Min Hose Size
- w/10 Grinding Points, 1/8" Collet Adapter, Collet Wrench, Plastic Case
- Rear Exhaust
features
- Rear exhaust keeps debris off work place
- Built-in regulator for positive speed control
- Tough ball bearing construction
includes
- 10 grinding points
- Plastic case
| NPTF Size | 1/4 in |
| Rotation Speed | 22000 rpm |
| Family Name | Grinder Kit |
| Length | 6 in |
| Collet Size | 1/4 in |
| Air Consumption [Average] | 6 ft3/min |
| Weight | 3.3 LB |

