- 2 3/4" x 17 1/2" Pad
- 2,600 Strokes per Min
- 3/8" Min Hose Size
- Air Sander
features
- Bottom exhaust
- 48" sanding surface
| Rotation Speed | 2600 rpm |
| NPTF Size | 1/4 in |
| Sanding Pad Size | 2 3/4 in x 17 1/2 in |
| Air Consumption [Max] | 5 ft3/min |
| Family Name | 2 3/4 in x 17 1/2 in Pad Air Sander |
| Weight | 5.5 LB |

