- 4,500 RPM 7 in Pad Air Sander
features
- Spiral bevel gears for smooth operation
- Built-in regulator for positive speed control
| Sanding Pad Size | 7 in |
| Rotation Speed | 4500 rpm |
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 7 ft3/min |
| Weight | 4.75 LB |
| EAN or UPC | 722470017233 |

