- 8" Long
- 22,000 RPM
- 3/8" Min Hose Size
- w/7 Carbide Bits, Plastic Case
- Rear Exhaust
features
- Lock-off lever prevents accidental starts
- Rear exhaust keeps debris off work place
includes
- Seven carbide bits
- Plastic case
| Collet Size | 1/4 in |
| Air Consumption [Average] | 6 ft3/min |
| Family Name | Grinder Kit |
| Length | 6 in |
| Rotation Speed | 22000 rpm |
| NPTF Size | 1/4 in |
| Weight | 3.0 LB |
| EAN or UPC | 409190250002 |

