- 12,000 RPM 6 in Pad Air Sander
applications
- Clear-coat finishing
- Feather edging
- Finish work
features
- Low vibration contoured housing for a smooth swirl-free finish
| Rotation Speed | 12000 rpm |
| Air Consumption [Max] | 8 ft3/min |
| Sanding Pad Size | 6 in |
| NPTF Size | 1/4 in |
| Weight | 1.92 LB |

