- Angle Die Grinder
- 20,000 rpm Max
- Safety-Lock Throttle Lever
- Ergonomic Grip
- 5-to-4 Gear Head Reduction
features
- Angled head design allows user to get into tight spaces
- 5:4 gear head reduction provides plenty of extra power for tough jobs
- Spiral gear and ball bearing construction provide smooth power transfer
- Light weight composite housing features an ergonomic grip and safety lock-off lever
- 360° exhaust with built-in silencer directs air away from user and reduces tool noise
| Length | 1.700 in |
| Height | 3.400 in |
| Guard Type | No |
| Handle Type | Ergonomic |
| Control Type | Safety-Lock Throttle Lever |
| Free Speed [Max] | 20000 rpm |
| Weight | 1.38 LB |
| EAN or UPC | 722470174493 |

