- Die Grinder
- 1/2 hp
- 1/4" Collet
- 20,000 rpm Free Speed
- Safety-Lock Throttle Lever
features
- Rear exhaust
- Precision three-piece collet
- Ergonomic safety lock off throttle lever
- Low weight design, comfort grip and heavy-duty ball bearing construction
| Control Type | Safety-Lock Throttle Lever |
| Handle Type | Ergonomic |
| Free Speed [Max] | 20000 rpm |
| Collet Size | 1/4 in |
| Weight | 1.75 LB |
| EAN or UPC | 722470176664 |

