- Cut-Off Tool
- 1/2 hp
- 20,000 rpm Free Speed
- Safety-Lock Throttle Lever
- See-Through Safety Shield
features
- Low weight design, comfort grip and heavy-duty ball bearing construction
- Ergonomic safety lock off throttle lever
- Rear exhaust
- See-through safety shield
| Free Speed [Max] | 20000 rpm |
| Control Type | Safety-Lock Throttle Lever |
| Guard Type | See-Through Safety Shield |
| Handle Type | Ergonomic |
| Weight | 1.75 LB |
| EAN or UPC | 722470174509 |

