- 13,000 RPM 6 in Pad Air Sander
applications
- Sharpening
- Sanding
- Finishing
- Rust removal
features
- Cushioned pistol grip design for comfort
- Adapts to three pad sizes
- Positive action trigger throttle for variable speed control
- Through handle exhaust directs air away from work
| Rotation Speed | 13000 rpm |
| Sanding Pad Size | 6 in |
| Air Consumption [Max] | 4.5 ft3/min |
| NPTF Size | 1/4 in |
| Weight | 2.28 LB |
| EAN or UPC | 722470017417 |

