- 10,000 RPM 6 in Pad Air Sander
applications
- Sanding
- Finishing
- Rust removal
- Sharpening
features
- Lever throttle controls power output for precise operation
- Built-in air regulator matches tool speed to the job
- Balanced nylon head design helps reduce vibration and fatigue
- Flexible 6" sanding pad flexes at edges to prevent surface scoring
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 4 ft3/min |
| Rotation Speed [Max] | 10000 rpm |
| Sanding Pad Size | 6 in |
| Weight | 3.5 LB |
| EAN or UPC | 722470017424 |

