- 6 Pieces
- diagional
- Slip Joint
- Long Nose
- Linesman
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Textured grips for comfort and control
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Plier Type | Diagonal Cutting, Slip Joint, Tongue & Groove, Long Nose, Solid Joint |
| Overall Length | 7 in, 6.75 in, 8 in, 8.5 in, 9.5 in |
| Grip | Black Handle |
| No. of Pieces | 6 |
| Family Name | 6 Piece Plier Set |
| Set Includes | 6 3/4 in Slip Joint, 7 in Diagonal, 8 1/2 in Linesman, 8 in Long Nose, 8 in Slip Joint, 9 1/2 in Arc Joint, Case |
| Weight | 6.0 LB |

