- Torx® Socket
- 3/8" Drive
- T47 Tip Size
| Tip Size | T47 |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.625 in |
| Drive Type | Square |
| Tip Type | Torx® |
| Weight | 0.25 LB |
| EAN or UPC | 714994344896 |
| Tip Size | T47 |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.625 in |
| Drive Type | Square |
| Tip Type | Torx® |
| Weight | 0.25 LB |
| EAN or UPC | 714994344896 |