- Handi Cut Set
- Stainless Steel Blades
- Utility Cutters
- Comfort Grip Handle
applications
- Leather
- Rubber hose
- Plastics
features
- Offset pivot design
- Razor sharp stainless steel blades
- Ergonomic handle design with vinyl grips
- Handle latch for protective storage
includes
- 3 7/8" Handi-cut® utility cutter (9-37301)
- 2 1/2" Handi-cut® utility cutter (9-37300)
- Extra blade stored in handle
| Blade Material | Stainless Steel |
| Handle Type | Comfort Grip |
| No. of Pieces | 2 |
| Weight | 2.17 LB |
| EAN or UPC | 695501373045 |

