- 0-50-0 Range
- .001" Graduations
- Dial Gauge Set
| Dial Range | 0 - 50 - 0 |
| Graduation | 0.001 in |
| Set Includes | Case, Clamp, Tool Post Holder, 2 Holding Rods |
| Graduation Range | 0.2 in |
| Weight | 2.1 LB |
| EAN or UPC | 272457386796 |
| Dial Range | 0 - 50 - 0 |
| Graduation | 0.001 in |
| Set Includes | Case, Clamp, Tool Post Holder, 2 Holding Rods |
| Graduation Range | 0.2 in |
| Weight | 2.1 LB |
| EAN or UPC | 272457386796 |