- Aluminum Level
- 1 Level, 2 Plumb Vails
- Accurate Up To 0.0005"
- 3 Vails
- 48" Long
features
- Rugged aluminum anodized I-Beam frame
- Guaranteed accuracy to 0.005" per inch
- Shock absorbing endcaps
- Convenient top read window
| Type | Standard Level |
| Color | Black, Red, Silver |
| Length | 48 in |
| Structure | I-Beam |
| Accuracy | 0.0005 in |
| No. of Vials | 3 |
| Magnetic | No |
| Vial Positions | 1 Level, 2 Plumb |
| Body Material | Aluminum |
| Weight | 1.9 LB |
| EAN or UPC | 15812392526 |

