- Heavy Duty Aluminum Levels
- 2 Level, 2 Plumb Vails
- Accurate Up To 0.0005"
- 3 Vails
- 24" Long
features
- Heavy-duty anodized aluminum frame
- Guaranteed accuracy to 0.005" per inch
- Shock absorbing endcaps
- Large comfortable hand grips
- Convenient top read window
| Color | Black, Silver |
| No. of Vials | 3 |
| Accuracy | 0.0005 in |
| Magnetic | No |
| Structure | I-Beam |
| Vial Positions | 1 Level, 2 Plumb |
| Length | 24 in |
| Type | Heavy Duty |
| Body Material | Aluminum |
| Weight | 1.45 LB |
| EAN or UPC | 158123925400 |

