- 24" Long
- Smart Laser Plus
features
- Digitally displays degrees, percent of slopes, and pitch to 1/10° accuracy
- Angle copy mode
- Beeps at preset angle
- Solid acrylic block vials
- Push button calibration
- High visibility red laser for long distance work
- For indoor/outdoor use
includes
- 9 V alkaline battery
- Two AAA batteries
- Padded nylon protective carrying case
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| No. of Vials | 2 |
| Length | 24 in |
| Type | Digital Level / Laser Combination |
| Weight | 2.9 LB |

