- 6 1/2" Long
- Smarttool Plus
features
- Digitally displays degrees, percent of slopes, and pitch to 1/10° accuracy
- Angle copy mode
- Beeps at preset angle
- Solid acrylic block vials
- Push button calibration
includes
- 9 V alkaline battery
| Type | Digital Level |
| Length | 6 1/2 in |
| No. of Vials | 2 |
| Weight | 0.8 LB |

