Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-39758

9-39758

Smarttool Plus
Item #101901192
  • 24" Long
  • Smarttool Plus
Craftsman Tool9-39758
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24" Long
  • Smarttool Plus

features

  • Digitally displays degrees, percent of slopes, and pitch to 1/10° accuracy
  • Angle copy mode
  • Beeps at preset angle
  • Solid acrylic block vials
  • Push button calibration

includes

  • 9 V alkaline battery
Length 24 in
Type Digital Level
No. of Vials 2
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison