- 9" Long
- Torpedo Level
features
- Solid aluminum I-beam construction
- V-groove edge for use on pipes
| Type | Torpedo Level |
| No. of Vials | 3 |
| Length | 9 in |
| Weight | 0.4 LB |
| EAN or UPC | 15812398290 |
| NSN Number | 5210-01-398-9179 |
| Type | Torpedo Level |
| No. of Vials | 3 |
| Length | 9 in |
| Weight | 0.4 LB |
| EAN or UPC | 15812398290 |
| NSN Number | 5210-01-398-9179 |