- 6"
- Universal Protractor
features
- Magnetic back and base
- 90° angle fits corners for two-way readings
- Two movable indicators rotate 360°
| Type | Protractor Level |
| Length | 6 in |
| No. of Vials | 1 |
| Weight | 0.4 LB |
| EAN or UPC | 15812398306 |
| Type | Protractor Level |
| Length | 6 in |
| No. of Vials | 1 |
| Weight | 0.4 LB |
| EAN or UPC | 15812398306 |