- 9"
- Universal Protractor
features
- Magnetic back and base
- 90° angle fits corners for two-way readings
- Two movable indicators rotate 360°
- Pendulum indicator allows for easy reading
- Measures or repeats angles with ±0.5° accuracy
| Type | Protractor Level |
| No. of Vials | 1 |
| Length | 9 in |
| Weight | 0.42 LB |
| EAN or UPC | 15812398405 |

