- 9" Long
- Inspector's Torpedo Level
features
- Top read window
| Type | Torpedo Level |
| No. of Vials | 3 |
| Length | 9 in |
| Weight | 8.32 LB |
| EAN or UPC | 15812398825 |
| Type | Torpedo Level |
| No. of Vials | 3 |
| Length | 9 in |
| Weight | 8.32 LB |
| EAN or UPC | 15812398825 |