- 1" Long
- Line Level Set
features
- Lightweight construction to minimize line sag
- Unbendable open hooks allow level to slide freely
- Pitch vial reads in 1/8" increments
| No. of Vials | 1 |
| Type | Line Level |
| Length | 1 in |
| Weight | 0.4 LB |
| NSN Number | 5210-01-398-9180 |
| No. of Vials | 1 |
| Type | Line Level |
| Length | 1 in |
| Weight | 0.4 LB |
| NSN Number | 5210-01-398-9180 |