Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-39897

9-39897

Heavy-Duty Aluminum Level
Item #101902894
  • 24" Long
  • Heavy-Duty Aluminum Level
Craftsman Tool9-39897
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24" Long
  • Heavy-Duty Aluminum Level

features

  • Solid aluminum I-beam construction
  • Pitch vial reads in 1/8" increments
  • Top read window
  • Protected acrylic vials
  • Shock absorbing rubber end caps
  • V-groove edge for use on pipes
No. of Vials 3
Length 24 in
Type Box Level
Weight 5.85 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison