- 48" Long
- Heavy-Duty Aluminum Level
features
- Solid aluminum I-beam construction
- Pitch vial reads in 1/8" increments
- Top read window
- Protected acrylic vials
- Shock absorbing rubber end caps
- V-groove edge for use on pipes
| Length | 48 in |
| No. of Vials | 4 |
| Type | Box Level |
| Weight | 2.7 LB |
| NSN Number | 5210-01-398-9182 |

