- 0-10-0 Range
- .00005" Graduations
- Dial Gauge Set
includes
- Case
| Set Includes | 3 Contact Points, 2 Stems (1/4 in & 3/8 in), Universal Holder, Clamp w/Dovetail Slots, Automatic Reversal Contact Point |
| Dial Range | 0 - 10 - 0 |
| Graduation | 0.00005 in |
| Graduation Range | 0.020 in |
| Weight | 0.5 LB |

