- Torx® Socket
- 1/4" Drive
- T15 Tip Size
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Socket Drive Size | 1/4 in |
| Drive Type | Square |
| Overall Length | N/A |
| Tip Type | Torx® |
| Tip Size | T15 |
| Weight | 0.1 LB |
| EAN or UPC | 714994426615 |
| NSN Number | 5120-01-398-7631 |

