- Torx® Socket
- 3/8" Drive
- T40 Tip Size
description
- Proper tool storage recommended.
features
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
- Rugged alloy steel
| Tip Size | T40 |
| Tip Type | Torx® |
| Drive Type | Square |
| Socket Drive Size | 3/8 in |
| Overall Length | N/A |
| Weight | 0.1 LB |
| EAN or UPC | 714994426653 |
| NSN Number | 5120-01-398-7850 |

