- 3 Piece
- Long Nose
- Slip Joint
- Tongue & Groove
- Plier Set
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Textured grips for comfort and control
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Grip | Black Handle |
| Plier Type | Slip Joint, Tongue & Groove, Long Nose, Solid Joint |
| Family Name | 3 Piece Plier Set |
| No. of Pieces | 3 |
| Overall Length | 6 in, 6.75 in, 7 in |
| Set Includes | 6 3/4 in Slip Joint, 6 in Long Nose, 7 in Tongue & Groove |
| Weight | 1.1 LB |

