- 3 Piece
- 6 3/4" Long
- 8" Long
- 10" Long
- Slip Joint Plier Set
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Flush Rivet® design for easy access into tight areas
- Precision-machined serrated teeth for maximum grip
- Textured grips for comfort and control
caution
- When extension tubes or offset attachments are used, the rated capacity is reduced by 50% for each tube or attachment connected.
| Plier Type | Slip Joint |
| Family Name | 3 Piece Slip Joint Plier Set |
| No. of Pieces | 3 |
| Grip | Black Handle |
| Overall Length | 6.75 in, 8 in, 10 in |
| Set Includes | 6 3/4 in Slip Joint, 8 in Slip Joint, 10 in Slip Joint |
| Weight | 2.13 LB |
| EAN or UPC | 648738452335 |

