- 4 Pieces
- Diagional
- Slip Joint
- Long Nose
- Tongue & Groove
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Textured grips for comfort and control
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Grip | Black Handle |
| Set Includes | 6 3/4 in Slip Joint, 7 in Diagonal, 8 in Long Nose, 9 1/2 in Tongue & Groove |
| Plier Type | Diagonal Cutting, Slip Joint, Tongue & Groove, Long Nose |
| Family Name | 4 Piece Plier Set |
| No. of Pieces | 4 |
| Overall Length | 6.75 in, 7 in, 8 in, 9.5 in |
| Weight | 2.6 LB |
| EAN or UPC | 648738452359 |

