- 3 Pieces
- Tongue & Groove
- Slip Joint
- Long Nose
- Plier Set
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Textured grips for comfort and control
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Overall Length | 6.5 in, 6.75 in, 9.5 in |
| Plier Type | Slip Joint, Tongue & Groove, Long Nose |
| Family Name | 3 Piece Plier Set |
| Grip | Black Handle |
| No. of Pieces | 3 |
| Set Includes | 6 3/4 in Slip Joint, 9 1/2 in Tongue & Groove, 6 1/2 in Long Nose |
| Weight | 9.35 LB |

