- 3 Piece
- Diagional Cutting
- Slip Joint
- Solid Joint
- Plier Set
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Textured grips for comfort and control
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Plier Type | Diagonal Cutting, Slip Joint, Long Nose, Solid Joint |
| Set Includes | 6 3/4 in Slip Joint, 6 in Diagonal, 6 1/2 in Long Nose |
| Family Name | 3 Piece Plier Set |
| Overall Length | 6 in, 6.5 in, 6.75 in |
| No. of Pieces | 3 |
| Grip | Black Handle |
| Weight | 15.15 LB |

