- 3 Pieces
- 7" Long
- 9 1/2" Long
- 13" Long
- Tongue & Groove Plier Set
description
- For best results oil pliers regularly
features
- Precision-machined serrated teeth for maximum grip
- Textured grips for comfort and control
- Flush Rivet® design for easy access into tight areas
- Constructed of forged high carbon steel
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Set Includes | 9 1/2 in Tongue & Groove, 7 in Tongue & Groove, 13 in Tongue & Groove |
| Overall Length | 7 in, 9.5 in, 13 in |
| Plier Type | Slip Joint, Tongue & Groove |
| Family Name | 3 Piece Tongue & Groove Plier Set |
| Grip | Black Handle |
| No. of Pieces | 3 |
| Weight | 3.19 LB |
| EAN or UPC | 648738452939 |

