- 3 Pieces
- 7" Straight
- 6" Curved
- 9" Curved
- AutoLock Plier Set
description
- For best results oil pliers regularly
features
- Heat-treated alloy steel
- Laminated jaws
- Delivers up to 500 lb of grip force
- Eliminates screw adjustments
- Quick releasing
- Textured grips for comfort and control
- Automatically self-sizes with a squeeze
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Set Includes | 6 in Curved AutoLock, 7 in Straight AutoLock, 9 in Curved AutoLock |
| Plier Type | Straight Jaw, Curved Jaw, Locking, Self Adjusting |
| Family Name | 3 Piece AutoLock Plier Set |
| Overall Length | 6 in, 7 in, 9 in |
| Spring | Yes |
| Grip | Cushioned |
| No. of Pieces | 3 |
| Weight | 2.7 LB |
| EAN or UPC | 714994453055 |

