- 6 Pieces
- Slip Joint
- Diagional
- Long Nose
- Bent Wide Jaw
| Plier Type | Slip Joint, Tongue & Groove, Diagonal, Long Nose, Bent Wide Jaw |
| Set Includes | 6 3/4 in Slip Joint, 6 in Diagonal, 8 in Long Nose, 10 1/2 in Tongue & Groove, 8 in Bent Wide Jaw |
| Spring | No |
| Overall Length | 6.75 in, 6 in, 8 in, 10.5 in |
| No. of Pieces | 6 |
| Grip | Plastic |
| Family Name | 6 Piece Plier Set |
| Weight | 4.1 LB |

