- Long Reach Plier Set
- 3 Pieces
- 11" Long
- Double Walled Textured Comfort Grips
features
- Specialized alloy steel for toughness
- Double walled textured comfort grips
- Clear coated for rust, corrosion protection
includes
- 11" long reach duckbill pliers (9-45487)
- 11" long reach long nose pliers (9-45497)
- 11" long reach bent nose pliers (9-45499)
| Overall Length | 11 in |
| Spring | No |
| No. of Pieces | 3 |
| Grip | Cushioned |
| Weight | 2.3 LB |
| EAN or UPC | 648738453646 |

