- 3 Pieces
- 11" Duckbill
- 11" Bent nose
- 11" Long Nose
- Long Reach Plier Set
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Solid-joint
- High leverage rivet location
- 26% improvement in cutting and gripping
caution
- 9" minimum clearance from bottom of heater to floor required
| No. of Pieces | 3 |
| Set Includes | 11 in Bent Nose Long Reach, 11 in Duckbill Long Reach, 11 in Long Nose Long Reach |
| Overall Length | 11 in |
| Plier Type | Bent, Duckbill, Long Nose, Long Reach, Solid Joint |
| Grip | Black Handle |
| Family Name | 3 Piece Long Reach Plier Set |
| Weight | 2.5 LB |

