- 5 pc Plier Set
- Duckbill
- Lineman's
- Long Nose
- Diagonal
| Spring | No |
| Plier Type | Lineman's, Duckbill, Slip Joint, Diagonal, Arc Joint, Long Nose |
| Grip | Cushioned |
| Set Includes | 6 3/4 in Slip Joint, 6 in Diagonal, 8 in Duckbill, 8 in Long Nose, 8" Linesman, 9 in Arc Joint |
| Weight | 3.7 LB |
| EAN or UPC | 648738454087 |

