- 2 Pieces
- 7" Long
- 9 1/2" Long
- Tongue & Groove Plier Set
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Flush Rivet® design for easy access into tight areas
- Precision-machined serrated teeth for maximum grip
- Textured grips for comfort and control
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| No. of Pieces | 2 |
| Plier Type | Slip Joint, Tongue & Groove |
| Family Name | 2 Piece Tongue & Groove Plier Set |
| Set Includes | 9 1/2 in Tongue & Groove, 7 in Tongue & Groove |
| Grip | Black Handle |
| Overall Length | 7 in, 9.5 in |
| Weight | 1.38 LB |
| EAN or UPC | 648738454100 |

