- 2 Pieces
- Tongue & groove
- Slip Joint
- Plier Set
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Textured grips for comfort and control
- Precision-machined serrated teeth for maximum grip
- Flush Rivet® design for easy access into tight areas
caution
- Use personal protective equipment, safety goggles, chip guarding barrier screens and ear protection
- Inlet pressure must not exceed 150 psi
| Grip | Black Handle |
| Family Name | 2 Piece Plier Set |
| Overall Length | 6.75 in, 9.5 in |
| Set Includes | 6 3/4 in Slip Joint, 9 1/2 in Tongue & Groove |
| No. of Pieces | 2 |
| Plier Type | Slip Joint, Tongue & Groove |
| Weight | 1.5 LB |
| EAN or UPC | 648738454155 |

