- 8 Pieces
- 6" & 7" Diagional
- 8" Long Reach
- 8" Duckbill
- 6" & 8" Long Nose
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Solid-joint
- High leverage rivet location
- 26% improvement in cutting and gripping
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Grip | Black Handle |
| Family Name | 8 Piece Solid Joint Plier Set |
| Plier Type | Diagonal Cutting, Bent, Duckbill, Linesman, Long Nose, Long Reach, Solid Joint |
| Set Includes | 6 in Bent Long Nose, 6 in Diagonal, 6 in Long Nose, 7 in Diagonal, 7 in Linesman, 8 in Duckbill, 8 in Long Nose, 8 in Long Reach |
| Overall Length | 6 in, 7 in, 8 in |
| No. of Pieces | 8 |
| Weight | 3.82 LB |

