- 3 Pieces
- 9 1/2" Long
- 13" Long
- 16" Long
- Tongue & Groove Plier Set
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Precision-machined serrated teeth for maximum grip
- Textured grips for comfort and control
- Flush Rivet® design for easy access into tight areas
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| No. of Pieces | 3 |
| Overall Length | 9.5 in, 13 in, 16 in |
| Grip | Black Handle |
| Set Includes | 9 1/2 in Tongue & Groove, 13 in Tongue & Groove, 16 in Tongue & Groove |
| Plier Type | Slip Joint, Tongue & Groove |
| Family Name | 3 Piece Tongue & Groove Plier Set |
| Weight | 6.15 LB |
| EAN or UPC | 648738454391 |

