- 6 Pieces
- Wide Jaw Diagional
- Slip Joint
- Duckbill
- Linesman
description
- For best results oil pliers regularly
features
- Constructed of forged high carbon steel
- Textured grips for comfort and control
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Family Name | 6 Piece Plier Set |
| Overall Length | 6.75 in, 7 in, 8 in, 9.5 in |
| Grip | Black Handle |
| Set Includes | 6 3/4 in Slip Joint, 7 in Linesman, 7 in Wide Jaw Diagonal, 8 in Duckbill, 8 in Long Nose, 9 1/2 in Tongue & Groove |
| No. of Pieces | 6 |
| Plier Type | Diagonal Cutting, Duckbill, Slip Joint, Tongue & Groove, Linesman, Long Nose, Solid Joint |
| Weight | 3.55 LB |

