- 11 Pieces
- Long Nose
- Bent Nose
- Linesman
- Diagonal
features
- Each pliers feature a high rivet location for powerful gripping and cutting
- Tough, durable alloy steel is hardened and tempered for long-lasting performance
- Comfort grip handles decrease fatigue
includes
- 7" bent wide jaw pliers (9-45084)
- 8" linesman pliers (9-45094)
- 7" diagonal pliers (9-45076)
- 4 1/2" long nose pliers (9-45738)
- 8" long nose pliers (9-45103)
- 8" duckbill pliers (9-45087)
- 6" diagonal pliers (9-45075)
- 4" diagonal pliers (9-45733)
- 8" long reach pliers (9-45085)
- 6 1/2" bent nose pliers (9-45104)
- 6" long nose pliers (9-45102)
| Set Includes | 6" Long Nose, 6 1/2" Bent Nose, 8" Linesman, 6" Diagonal, 8" Duckbill, 8" Long Reach, 7" Bent Wide Jaw, 8" Long Nose, 4" Diagonal, 4 1/2" Long Nose |
| No. of Pieces | 11 |
| Spring | No |
| Jaw Position | N/A |
| Plier Type | Lineman's, Duckbill, Diagonal, Long Nose, Long Reach, Bent Nose, Bent Wide Nose |
| Grip | Black Handle |
| Weight | 4.9 LB |
| EAN or UPC | 648738454506 |

