- 3 Pieces
- Long Nose
- Needle Nose
- Diagional
- Mini Plier Set
description
- For best results oil pliers regularly
features
- Double leaf spring for ease of operation
- Hard-honed cutting edge gives a clean cut
- Soft grip handle reduces slipping
includes
- 4 1/2" long nose with cutter
- 5" needle nose
- 4" diagonal
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Set Includes | 4 1/2 in Long Nose, 4 in Diagonal, 5 in Needle Nose |
| Plier Type | Diagonal Cutting, Needle Nose, Cutter, Long Nose, Solid Joint |
| Spring | No |
| No. of Pieces | 3 |
| Grip | Plastic |
| Family Name | 3 Piece Mini Plier Set |
| Overall Length | 4 in, 4.5 in, 5 in |
| Weight | 0.48 LB |
| EAN or UPC | 832857100059 |

